Motion
ZCLN-SG-V-1.5

USA INDUSTRIALS INC
ZCLN-SG-V-1.5

Clean Room 3A & FDA Viton Sanitary Gasket for 1-1/2" Tube
MI ITEM #11488205
MFR #ZCLN-SG-V-1.5
Price$15.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
ZCLN-SG-V-1.5

Clean Room 3A & FDA Viton Sanitary Gasket for 1-1/2" Tube
MI ITEM #11488205
MFR #ZCLN-SG-V-1.5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$15.20/each

Specifications

Dimensions

  • Inside Diameter
    1.375 in
  • Outside Diameter
    2 in
  • Overall Thickness
    0.203 in
  • Thickness
    0.203 in

Details

  • Clean Room
    Yes
  • Color
    Black
  • Durometer
    75A
  • Gasket Type
    Standard (Type 1)
  • Material
    Viton
  • Standards Met
    FDA CFR 21 177.2600, 3A 18-03
  • Temperature Range
    -15° to 400 °F
  • With Screen
    No

Overview

Mfr description
ZCLN-SG-V-1.5 CLEAN ROOM FDA VITON SANIT
  • Cleaned and Bagged in an ISO Class 10,000 Cleanroom to remove dirt, bacteria, and surface particles
  • Excellent Resistance to high temperatures, chemicals, and oils.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought