Motion
ZCLN-SG-V-2.5

USA INDUSTRIALS INC
ZCLN-SG-V-2.5

Clean Room 3A & FDA Viton Sanitary Gasket for 2-1/2" Tube
MI ITEM #11488207
MFR #ZCLN-SG-V-2.5
List Price$18.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
ZCLN-SG-V-2.5

Clean Room 3A & FDA Viton Sanitary Gasket for 2-1/2" Tube
MI ITEM #11488207
MFR #ZCLN-SG-V-2.5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$18.66/each for your price

Overview

Mfr description
ZCLN-SG-V-2.5 CLEAN ROOM FDA VITON SANIT
  • Cleaned and Bagged in an ISO Class 10,000 Cleanroom to remove dirt, bacteria, and surface particles
  • Excellent Resistance to high temperatures, chemicals, and oils.

Specifications

  • Material
    Viton
  • Color
    Black
  • Thickness
    0.203 in
  • Inside Diameter
    2.375 in
  • Outside Diameter
    3 in
  • Clean Room
    Yes
  • With Screen
    No
  • Durometer
    75A
  • Temperature Range
    -15° to 400 °F
  • Standards Met
    FDA CFR 21 177.2600, 3A 18-03
  • Gasket Type
    Standard (Type 1)
  • Overall Thickness
    0.203 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text