Motion
ZCLN-SG-V-12
Clean Room 3A & FDA Viton Sanitary Gasket for 12" Tube
Mi Item #11488213
MFR #ZCLN-SG-V-12
Price$145.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clean Room 3A & FDA Viton Sanitary Gasket for 12" Tube
Mi Item #11488213
MFR #ZCLN-SG-V-12

Mfr description
ZCLN-SG-V-12 CLEAN ROOM FDA VITON SANITA
  • Cleaned and Bagged in an ISO Class 10,000 Cleanroom to remove dirt, bacteria, and surface particles
  • Excellent Resistance to high temperatures, chemicals, and oils.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$145.77/each

Specifications

Dimensions

  • Inside Diameter
    11.73 in
  • Outside Diameter
    12.66 in
  • Overall Thickness
    0.205 in
  • Thickness
    0.205 in

Details

  • Clean Room
    Yes
  • Color
    Black
  • Durometer
    75A
  • Gasket Type
    Standard (Type 1)
  • Material
    Viton
  • Standards Met
    FDA CFR 21 177.2600, 3A 18-03
  • Temperature Range
    -15° to 400 °F
  • With Screen
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)