Motion
ZCLN-SG-S-1.5

USA INDUSTRIALS INC
ZCLN-SG-S-1.5

Clean Room Medical Grade Silicone Sanitary Gasket for 1-1/2" Tube
Mi Item #11488217
MFR #ZCLN-SG-S-1.5
Price$11.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
ZCLN-SG-S-1.5

Clean Room Medical Grade Silicone Sanitary Gasket for 1-1/2" Tube
Mi Item #11488217
MFR #ZCLN-SG-S-1.5

Mfr description
ZCLN-SG-S-1.5 CLEAN ROOM MEDICAL GRADE S
  • Cleaned and Bagged in an ISO Class 10,000 Cleanroom to remove dirt, bacteria, and surface particles
  • Meets USP Class VI Standards
  • Excellent resistance to high and low temperatures, chemicals, water, and steam.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.00/each

Specifications

Dimensions

  • Inside Diameter
    1.375 in
  • Outside Diameter
    2 in
  • Overall Thickness
    0.203 in
  • Thickness
    0.203 in

Details

  • Clean Room
    Yes
  • Color
    Clear
  • Durometer
    70A
  • Gasket Type
    Standard (Type 1)
  • Material
    Silicone
  • Standards Met
    FDA CFR 21 177.2600, USP Class VI
  • Temperature Range
    -80° to 450 °F
  • With Screen
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)