Motion
ZCLN-SG-S-3
Clean Room Medical Grade Silicone Sanitary Gasket for 3" Tube
Mi Item #11488220
MFR #ZCLN-SG-S-3
Price$15.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clean Room Medical Grade Silicone Sanitary Gasket for 3" Tube
Mi Item #11488220
MFR #ZCLN-SG-S-3

Mfr description
ZCLN-SG-S-3 CLEAN ROOM MEDICAL GRADE SIL
  • Cleaned and Bagged in an ISO Class 10,000 Cleanroom to remove dirt, bacteria, and surface particles
  • Meets USP Class VI Standards
  • Excellent resistance to high and low temperatures, chemicals, water, and steam.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.20/each

Specifications

Dimensions

  • Inside Diameter
    2.875 in
  • Outside Diameter
    3.5 in
  • Overall Thickness
    0.203 in
  • Thickness
    0.203 in

Details

  • Clean Room
    Yes
  • Color
    Clear
  • Durometer
    70A
  • Gasket Type
    Standard (Type 1)
  • Material
    Silicone
  • Standards Met
    FDA CFR 21 177.2600, USP Class VI
  • Temperature Range
    -80° to 450 °F
  • With Screen
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)