Motion
ZCLN-SG-T-6
Clean Room 3A & FDA PTFE Sanitary Gasket for 6" Tube
Mi Item #11488234
MFR #ZCLN-SG-T-6
Price$57.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clean Room 3A & FDA PTFE Sanitary Gasket for 6" Tube
Mi Item #11488234
MFR #ZCLN-SG-T-6

Mfr description
ZCLN-SG-T-6 CLEAN ROOM FDA TEFLON PTFE S
  • Cleaned and Bagged in an ISO Class 10,000 Cleanroom to remove dirt, bacteria, and surface particles
  • Excellent resistance to high temperatures, chemicals, and steam.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$57.37/each

Specifications

Dimensions

  • Inside Diameter
    5.820 in
  • Outside Diameter
    6.51 in
  • Overall Thickness
    0.203 in
  • Thickness
    0.203 in

Details

  • Clean Room
    Yes
  • Color
    White
  • Durometer
    55D
  • Gasket Type
    Standard (Type 1)
  • Material
    PTFE
  • Standards Met
    FDA CFR 21 177.1550, 3A 20-27
  • Temperature Range
    -100° to 500 °F
  • With Screen
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)