Motion
ZCLN-SG-T-10
Clean Room 3A & FDA PTFE Sanitary Gasket for 10" Tube
MI ITEM #11488236
MFR #ZCLN-SG-T-10
List Price$148.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clean Room 3A & FDA PTFE Sanitary Gasket for 10" Tube
MI ITEM #11488236
MFR #ZCLN-SG-T-10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$148.29/each for your price

Overview

Mfr description
ZCLN-SG-T-10 CLEAN ROOM FDA TEFLON PTFE
  • Cleaned and Bagged in an ISO Class 10,000 Cleanroom to remove dirt, bacteria, and surface particles
  • Excellent resistance to high temperatures, chemicals, and steam.

Specifications

  • Material
    PTFE
  • Color
    White
  • Thickness
    0.205 in
  • Inside Diameter
    9.77 in
  • Outside Diameter
    10.66 in
  • Clean Room
    Yes
  • With Screen
    No
  • Durometer
    55D
  • Temperature Range
    -100° to 500 °F
  • Standards Met
    FDA CFR 21 177.1550, 3A 20-27
  • Gasket Type
    Standard (Type 1)
  • Overall Thickness
    0.205 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text