Motion
BULK-KPG-5
316 SS Kammprofile Gasket with Graphite Facing for 1-1/2" Pipe - 1/8" Thick - Class 150
MI ITEM #11488701
MFR #BULK-KPG-5
List Price$35.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
316 SS Kammprofile Gasket with Graphite Facing for 1-1/2" Pipe - 1/8" Thick - Class 150
MI ITEM #11488701
MFR #BULK-KPG-5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$35.20/each for your price

Overview

Mfr description
BULK-KPG-5 316 SS KAMMPROFILE GASKET WIT

Specifications

  • Facing Material
    Graphite
  • Nominal Pipe Size
    1-1/2 in
  • Outside Diameter
    3-3/8 in
  • Gasket Type
    KammProfile
  • Material
    316 Stainless Steel
  • Outer Ring Material
    316 Stainless Steel
  • Sealing Element Outside Diameter
    2-3/4 in
  • Sealing Element Thickness
    0.197 in
  • Number Of Bolt Holes
    0
  • Bolt Hole Diameter
    0
  • Temperature Range
    -300° to 1100 °F
  • Standards Met
    ASME B16.20
  • Color
    Metallic
  • UPC_NO
    193005455613

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text