Motion
BULK-FG-104
Full Face SBR Rubber Flange Gasket for 3/4" Pipe - 1/16" Thick - Class 150
MI ITEM #11488774
MFR #BULK-FG-104
Price$1.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Full Face SBR Rubber Flange Gasket for 3/4" Pipe - 1/16" Thick - Class 150
MI ITEM #11488774
MFR #BULK-FG-104

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1.64/each

Specifications

Dimensions

  • Bolt Hole Diameter
    5/8 in
  • Nominal Pipe Size
    3/4 in
  • Outside Diameter
    3-7/8 in

Details

  • Color
    Red
  • Gasket Type
    Full Face
  • Material
    SBR Rubber
  • Number Of Bolt Holes
    4
  • Standards Met
    ASME B16.21, ASTM D2000 AA 603
  • Temperature Range
    -45° to 200 °F
  • UPC_NO
    193005004200

Overview

Mfr description
BULK-FG-104 FULL FACE SBR RUBBER FLANGE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought