Motion
BULK-FG-4736
Full Face F1 Felt Flange Gasket for 1/2" Pipe - 1/16" Thick - Class 150
MI ITEM #11488796
MFR #BULK-FG-4736
List Price$3.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Full Face F1 Felt Flange Gasket for 1/2" Pipe - 1/16" Thick - Class 150
MI ITEM #11488796
MFR #BULK-FG-4736

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3.11/each for your price

Overview

Mfr description
BULK-FG-4736 FULL FACE F1 FELT FLANGE GA

Specifications

  • Nominal Pipe Size
    1/2 in
  • Outside Diameter
    3-1/2 in
  • Gasket Type
    Full Face
  • Material
    F1 Felt
  • Number Of Bolt Holes
    4
  • Bolt Hole Diameter
    5/8 in
  • Temperature Range
    -80° to 200 °F
  • Standards Met
    ASME B16.21
  • Color
    White
  • UPC_NO
    193005446185

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text