Motion
BULK-FG-105
Full Face SBR Rubber Flange Gasket for 1" Pipe - 1/16" Thick - Class 150
MI ITEM #11488825
MFR #BULK-FG-105
List Price$1.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Full Face SBR Rubber Flange Gasket for 1" Pipe - 1/16" Thick - Class 150
MI ITEM #11488825
MFR #BULK-FG-105

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1.59/each for your price

Overview

Mfr description
BULK-FG-105 FULL FACE SBR RUBBER FLANGE

Specifications

  • Nominal Pipe Size
    1 in
  • Outside Diameter
    4-1/4 in
  • Gasket Type
    Full Face
  • Material
    SBR Rubber
  • Number Of Bolt Holes
    4
  • Bolt Hole Diameter
    5/8 in
  • Temperature Range
    -45° to 200 °F
  • Standards Met
    ASME B16.21, ASTM D2000 AA 603
  • Color
    Red
  • UPC_NO
    193005004316

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought