Motion
BULK-FG-984
Full Face Reinforced Graphite Flange Gasket for 1" Pipe - 1/8" Thick - Class 150
MI ITEM #11488828
MFR #BULK-FG-984
List Price$7.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Full Face Reinforced Graphite Flange Gasket for 1" Pipe - 1/8" Thick - Class 150
MI ITEM #11488828
MFR #BULK-FG-984

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7.90/each for your price

Overview

Mfr description
BULK-FG-984 FULL FACE REINFORCED GRAPHIT

Specifications

  • Nominal Pipe Size
    1 in
  • Outside Diameter
    4-1/4 in
  • Gasket Type
    Full Face
  • Material
    Graphite with Stainless Steel Insert
  • Number Of Bolt Holes
    4
  • Bolt Hole Diameter
    5/8 in
  • Temperature Range
    -400° to 975 °F
  • Standards Met
    ASME B16.21
  • Color
    Dark Gray
  • UPC_NO
    193005022990

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought