Motion
BULK-FG-1721
Full Face Compressible Graphite Flange Gasket for 1-1/4" Pipe - 1/8" Thick - Class 150
Mi Item #11488880
MFR #BULK-FG-1721
Price$7.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Full Face Compressible Graphite Flange Gasket for 1-1/4" Pipe - 1/8" Thick - Class 150
Mi Item #11488880
MFR #BULK-FG-1721

Mfr description
BULK-FG-1721 FULL FACE COMPRESSIBLE GRAP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.78/each

Specifications

Dimensions

  • Bolt Hole Diameter
    5/8 in
  • Nominal Pipe Size
    1-1/4 in
  • Outside Diameter
    4-5/8 in

Details

  • Color
    Dark Gray
  • Gasket Type
    Full Face
  • Material
    Graphite
  • Number Of Bolt Holes
    4
  • Standards Met
    ASME B16.21
  • Temperature Range
    -400° to 975 °F
  • UPC_NO
    193005011741
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)