Motion
BULK-FG-5060
Ring Aramid with EPDM Binder Flange Gasket for 1" Pipe - 1/8" Thick - Class 150
MI ITEM #11488906
MFR #BULK-FG-5060
Price$3.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ring Aramid with EPDM Binder Flange Gasket for 1" Pipe - 1/8" Thick - Class 150
MI ITEM #11488906
MFR #BULK-FG-5060

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3.01/each

Specifications

Dimensions

  • Bolt Hole Diameter
    0
  • Nominal Pipe Size
    1 in
  • Outside Diameter
    2-5/8 in

Details

  • Color
    Dark Gray
  • Gasket Type
    Ring
  • Material
    Aramid with EPDM Binder
  • Number Of Bolt Holes
    0
  • Standards Met
    ASME B16.21
  • Temperature Range
    -100° to 390 °F
  • UPC_NO
    193005453602

Overview

Mfr description
BULK-FG-5060 RING ARAMID WITH EPDM BINDE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought