Motion
BULK-FG-5106
Full Face Aramid with Neoprene Binder Flange Gasket for 1" Pipe - 1/16" Thick - Class 150
MI ITEM #11488928
MFR #BULK-FG-5106
List Price$3.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Full Face Aramid with Neoprene Binder Flange Gasket for 1" Pipe - 1/16" Thick - Class 150
MI ITEM #11488928
MFR #BULK-FG-5106

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3.56/each for your price

Overview

Mfr description
BULK-FG-5106 FULL FACE ARAMID WITH NEOPR

Specifications

  • Nominal Pipe Size
    1 in
  • Outside Diameter
    4-1/4 in
  • Gasket Type
    Full Face
  • Material
    Aramid with Neoprene Binder
  • Number Of Bolt Holes
    4
  • Bolt Hole Diameter
    5/8 in
  • Temperature Range
    -100° to 400 °F
  • Standards Met
    ASME B16.21
  • Color
    Dark Gray
  • UPC_NO
    193005446826

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text