Motion
BULK-FG-4784
Full Face F1 Felt Flange Gasket for 1" Pipe - 1/8" Thick - Class 150
Mi Item #11488933
MFR #BULK-FG-4784
Price$5.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Full Face F1 Felt Flange Gasket for 1" Pipe - 1/8" Thick - Class 150
Mi Item #11488933
MFR #BULK-FG-4784

Mfr description
BULK-FG-4784 FULL FACE F1 FELT FLANGE GA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.71/each

Specifications

Dimensions

  • Bolt Hole Diameter
    5/8 in
  • Nominal Pipe Size
    1 in
  • Outside Diameter
    4-1/4 in

Details

  • Color
    White
  • Gasket Type
    Full Face
  • Material
    F1 Felt
  • Number Of Bolt Holes
    4
  • Standards Met
    ASME B16.21
  • Temperature Range
    -80° to 200 °F
  • UPC_NO
    193005446291
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)