Motion
BULK-FG-31
Full Face Aramid with Buna-N Binder Flange Gasket for 1-1/4" Pipe - 1/16" Thick - Class 300
MI ITEM #11488978
MFR #BULK-FG-31
Your Price$3.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Full Face Aramid with Buna-N Binder Flange Gasket for 1-1/4" Pipe - 1/16" Thick - Class 300
MI ITEM #11488978
MFR #BULK-FG-31

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3.82/each(List $4.77)

Overview

Mfr description
BULK-FG-31 FULL FACE ARAMID WITH BUNA-N

Specifications

  • Nominal Pipe Size
    1-1/4 in
  • Outside Diameter
    5-1/4 in
  • Gasket Type
    Full Face
  • Material
    Aramid with Buna-N Binder
  • Number Of Bolt Holes
    4
  • Bolt Hole Diameter
    3/4 in
  • Temperature Range
    -100° to 400 °F
  • Standards Met
    ASME B16.21
  • Color
    Blue
  • UPC_NO
    193005015565

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text