Motion
BULK-FG-4025
Full Face Fabric Reinforced Neoprene Rubber Flange Gasket for 1" Pipe - 1/16" Thick - Class 300
MI ITEM #11489006
MFR #BULK-FG-4025
Price$6.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Full Face Fabric Reinforced Neoprene Rubber Flange Gasket for 1" Pipe - 1/16" Thick - Class 300
MI ITEM #11489006
MFR #BULK-FG-4025

Mfr description
BULK-FG-4025 FULL FACE FABRIC REINFORCED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.11/each

Specifications

Dimensions

  • Bolt Hole Diameter
    3/4 in
  • Nominal Pipe Size
    1 in
  • Outside Diameter
    4-7/8 in

Details

  • Color
    Black
  • Gasket Type
    Full Face
  • Material
    Neoprene Rubber
  • Number Of Bolt Holes
    4
  • Standards Met
    ASME B16.21, ASTM D2000 BC 607
  • Temperature Range
    -30° to 250 °F
  • UPC_NO
    193005445249

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)