Motion
BULK-FG-6309
Full Face Aramid with Buna-N Binder Flange Gasket for 2" Pipe - 1/32" Thick - Class 300
MI ITEM #11489082
MFR #BULK-FG-6309
Price$11.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Full Face Aramid with Buna-N Binder Flange Gasket for 2" Pipe - 1/32" Thick - Class 300
MI ITEM #11489082
MFR #BULK-FG-6309

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$11.39/each

Specifications

Dimensions

  • Bolt Hole Diameter
    3/4 in
  • Nominal Pipe Size
    2 in
  • Outside Diameter
    6 -1/2 in

Details

  • Color
    Blue
  • Gasket Type
    Full Face
  • Material
    Aramid with Buna-N Binder
  • Number Of Bolt Holes
    8
  • Standards Met
    ASME B16.21
  • Temperature Range
    -100° to 400 °F
  • UPC_NO
    193005441890

Overview

Mfr description
BULK-FG-6309 FULL FACE ARAMID WITH BUNA-

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought