Motion
BULK-FG-1745
Full Face Compressible Graphite Flange Gasket for 1-1/2" Pipe - 1/16" Thick - Class 300
MI ITEM #11489093
MFR #BULK-FG-1745
List Price$6.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Full Face Compressible Graphite Flange Gasket for 1-1/2" Pipe - 1/16" Thick - Class 300
MI ITEM #11489093
MFR #BULK-FG-1745

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6.72/each for your price

Overview

Mfr description
BULK-FG-1745 FULL FACE COMPRESSIBLE GRAP

Specifications

  • Nominal Pipe Size
    1-1/2 in
  • Outside Diameter
    6-1/8 in
  • Gasket Type
    Full Face
  • Material
    Graphite
  • Number Of Bolt Holes
    4
  • Bolt Hole Diameter
    7/8 in
  • Temperature Range
    -400° to 975 °F
  • Standards Met
    ASME B16.21
  • Color
    Dark Gray
  • UPC_NO
    193005012007

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text