Motion
BULK-FG-5233
Ring Aramid with Neoprene Binder Flange Gasket for 8" Pipe - 1/16" Thick - Class 300
MI ITEM #11489110
MFR #BULK-FG-5233
List Price$21.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ring Aramid with Neoprene Binder Flange Gasket for 8" Pipe - 1/16" Thick - Class 300
MI ITEM #11489110
MFR #BULK-FG-5233

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$21.97/each for your price

Overview

Mfr description
BULK-FG-5233 RING ARAMID WITH NEOPRENE B

Specifications

  • Nominal Pipe Size
    8 in
  • Outside Diameter
    12-1/8 in
  • Gasket Type
    Ring
  • Material
    Aramid with Neoprene Binder
  • Number Of Bolt Holes
    0
  • Bolt Hole Diameter
    0
  • Temperature Range
    -100° to 400 °F
  • Standards Met
    ASME B16.21
  • Color
    Dark Gray
  • UPC_NO
    193005454012

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought