Motion
BULK-FG-1562
Full Face Silicone Rubber Flange Gasket for 2" Pipe - 1/16" Thick - Class 300
Mi Item #11489148
MFR #BULK-FG-1562
Price$9.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Full Face Silicone Rubber Flange Gasket for 2" Pipe - 1/16" Thick - Class 300
Mi Item #11489148
MFR #BULK-FG-1562

Mfr description
BULK-FG-1562 FULL FACE SILICONE RUBBER F
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.65/each

Specifications

Dimensions

  • Bolt Hole Diameter
    3/4 in
  • Nominal Pipe Size
    2 in
  • Outside Diameter
    6 -1/2 in

Details

  • Color
    Red
  • Gasket Type
    Full Face
  • Material
    Silicone Rubber
  • Number Of Bolt Holes
    8
  • Standards Met
    ASME B16.21, FDA, ASTM D2000 GE 607, MIL-A-A-59588 Type 2A & 2B
  • Temperature Range
    -80° to 500 °F
  • UPC_NO
    193005009984
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)