Motion
BULK-FG-849
Full Face Buna-N Rubber Flange Gasket for 2" Pipe - 1/8" Thick - Class 300
Mi Item #11489150
MFR #BULK-FG-849
Price$14.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Full Face Buna-N Rubber Flange Gasket for 2" Pipe - 1/8" Thick - Class 300
Mi Item #11489150
MFR #BULK-FG-849

Mfr description
BULK-FG-849 FULL FACE BUNA-N RUBBER FLAN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.12/each

Specifications

Dimensions

  • Bolt Hole Diameter
    3/4 in
  • Nominal Pipe Size
    2 in
  • Outside Diameter
    6 -1/2 in

Details

  • Color
    Black
  • Gasket Type
    Full Face
  • Material
    Buna-N Rubber
  • Number Of Bolt Holes
    8
  • Standards Met
    ASME B16.21, ASTM D2000 BF 607
  • Temperature Range
    -30° to 250 °F
  • UPC_NO
    193005021498
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)