Motion
BULK-FG-6144
Ring Aramid with SBR Binder Flange Gasket for 1-1/4" Pipe - 1/64" Thick - Class 300
Mi Item #11489173
MFR #BULK-FG-6144
Price$2.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ring Aramid with SBR Binder Flange Gasket for 1-1/4" Pipe - 1/64" Thick - Class 300
Mi Item #11489173
MFR #BULK-FG-6144

Mfr description
BULK-FG-6144 RING ARAMID WITH SBR BINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.27/each

Specifications

Dimensions

  • Bolt Hole Diameter
    0
  • Nominal Pipe Size
    1-1/4 in
  • Outside Diameter
    3-1/4 in

Details

  • Color
    White
  • Gasket Type
    Ring
  • Material
    Aramid with SBR Binder
  • Number Of Bolt Holes
    0
  • Standards Met
    ASME B16.21
  • Temperature Range
    -100° to 400 °F
  • UPC_NO
    193005455293
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)