Motion
BULK-FG-5382
Ring Aramid with SBR Binder Flange Gasket for 1" Pipe - 1/16" Thick - Class 150
MI ITEM #11489175
MFR #BULK-FG-5382
Price$1.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ring Aramid with SBR Binder Flange Gasket for 1" Pipe - 1/16" Thick - Class 150
MI ITEM #11489175
MFR #BULK-FG-5382

Mfr description
BULK-FG-5382 RING ARAMID WITH SBR BINDER
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.82/each

Specifications

Dimensions

  • Bolt Hole Diameter
    0
  • Nominal Pipe Size
    1 in
  • Outside Diameter
    2-5/8 in

Details

  • Color
    White
  • Gasket Type
    Ring
  • Material
    Aramid with SBR Binder
  • Number Of Bolt Holes
    0
  • Standards Met
    ASME B16.21
  • Temperature Range
    -100° to 400 °F
  • UPC_NO
    193005454265

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)