Motion
BULK-FG-6064
Ring Aramid with SBR Binder Flange Gasket for 12" Pipe - 1/64" Thick - Class 150
Mi Item #11489281
MFR #BULK-FG-6064
Price$30.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ring Aramid with SBR Binder Flange Gasket for 12" Pipe - 1/64" Thick - Class 150
Mi Item #11489281
MFR #BULK-FG-6064

Mfr description
BULK-FG-6064 RING ARAMID WITH SBR BINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30.35/each

Specifications

Dimensions

  • Bolt Hole Diameter
    0
  • Nominal Pipe Size
    12 in
  • Outside Diameter
    16-1/8 in

Details

  • Color
    White
  • Gasket Type
    Ring
  • Material
    Aramid with SBR Binder
  • Number Of Bolt Holes
    0
  • Standards Met
    ASME B16.21
  • Temperature Range
    -100° to 400 °F
  • UPC_NO
    193005455088
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)