Motion
BULK-FG-5401
Ring Aramid with SBR Binder Flange Gasket for 22" Pipe - 1/16" Thick - Class 150
MI ITEM #11489296
MFR #BULK-FG-5401
List Price$92.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ring Aramid with SBR Binder Flange Gasket for 22" Pipe - 1/16" Thick - Class 150
MI ITEM #11489296
MFR #BULK-FG-5401

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$92.42/each for your price

Overview

Mfr description
BULK-FG-5401 RING ARAMID WITH SBR BINDER

Specifications

  • Nominal Pipe Size
    22 in
  • Outside Diameter
    26 in
  • Gasket Type
    Ring
  • Material
    Aramid with SBR Binder
  • Number Of Bolt Holes
    0
  • Bolt Hole Diameter
    0
  • Temperature Range
    -100° to 400 °F
  • Standards Met
    ASME B16.21
  • Color
    White
  • UPC_NO
    193005454456

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text