Motion
BULK-FG-752
Ring Buna-N Rubber Flange Gasket for 1/2" Pipe - 1/8" Thick - Class 300
Mi Item #11489307
MFR #BULK-FG-752
Price$5.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ring Buna-N Rubber Flange Gasket for 1/2" Pipe - 1/8" Thick - Class 300
Mi Item #11489307
MFR #BULK-FG-752

Mfr description
BULK-FG-752 RING BUNA-N RUBBER FLANGE GA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.43/each

Specifications

Dimensions

  • Bolt Hole Diameter
    0
  • Nominal Pipe Size
    1/2 in
  • Outside Diameter
    2-1/8 in

Details

  • Color
    Black
  • Gasket Type
    Ring
  • Material
    Buna-N Rubber
  • Number Of Bolt Holes
    0
  • Standards Met
    ASME B16.21, ASTM D2000 BF 607
  • Temperature Range
    -30° to 250 °F
  • UPC_NO
    193005020422
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)