Motion
BULK-FG-499
Ring EPDM Rubber Flange Gasket for 1/2" Pipe - 1/16" Thick - Class 150
MI ITEM #11489333
MFR #BULK-FG-499
List Price$1.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ring EPDM Rubber Flange Gasket for 1/2" Pipe - 1/16" Thick - Class 150
MI ITEM #11489333
MFR #BULK-FG-499

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1.52/each for your price

Overview

Mfr description
BULK-FG-499 RING EPDM RUBBER FLANGE GASK

Specifications

  • Nominal Pipe Size
    1/2 in
  • Outside Diameter
    1-7/8 in
  • Gasket Type
    Ring
  • Material
    EPDM Rubber
  • Number Of Bolt Holes
    0
  • Bolt Hole Diameter
    0
  • Temperature Range
    -30° to 250 °F
  • Standards Met
    ASME B16.21, ASTM D2000 BA 607
  • Color
    Black
  • UPC_NO
    193005017606

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text