Motion
BULK-FG-4788
Full Face F1 Felt Flange Gasket for 2-1/2" Pipe - 1/8" Thick - Class 150
MI ITEM #11489395
MFR #BULK-FG-4788
Price$13.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Full Face F1 Felt Flange Gasket for 2-1/2" Pipe - 1/8" Thick - Class 150
MI ITEM #11489395
MFR #BULK-FG-4788

Mfr description
BULK-FG-4788 FULL FACE F1 FELT FLANGE GA
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.43/each

Specifications

Dimensions

  • Bolt Hole Diameter
    3/4 in
  • Nominal Pipe Size
    2-1/2 in
  • Outside Diameter
    7 in

Details

  • Color
    White
  • Gasket Type
    Full Face
  • Material
    F1 Felt
  • Number Of Bolt Holes
    4
  • Standards Met
    ASME B16.21
  • Temperature Range
    -80° to 200 °F
  • UPC_NO
    193005446321

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)