Motion
BULK-FG-4878
Ring F1 Felt Flange Gasket for 1-1/2" Pipe - 1/8" Thick - Class 150
MI ITEM #11489402
MFR #BULK-FG-4878
List Price$16.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ring F1 Felt Flange Gasket for 1-1/2" Pipe - 1/8" Thick - Class 150
MI ITEM #11489402
MFR #BULK-FG-4878

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$16.59/each for your price

Overview

Mfr description
BULK-FG-4878 RING F1 FELT FLANGE GASKET

Specifications

  • Nominal Pipe Size
    1-1/2 in
  • Outside Diameter
    3-3/8 in
  • Gasket Type
    Ring
  • Material
    F1 Felt
  • Number Of Bolt Holes
    0
  • Bolt Hole Diameter
    0
  • Temperature Range
    -80° to 200 °F
  • Standards Met
    ASME B16.21
  • Color
    White
  • UPC_NO
    193005453305

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text