Motion
BULK-FG-4833
Ring F1 Felt Flange Gasket for 2" Pipe - 1/16" Thick - Class 150
Mi Item #11489403
MFR #BULK-FG-4833
Price$11.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ring F1 Felt Flange Gasket for 2" Pipe - 1/16" Thick - Class 150
Mi Item #11489403
MFR #BULK-FG-4833

Mfr description
BULK-FG-4833 RING F1 FELT FLANGE GASKET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.87/each

Specifications

Dimensions

  • Bolt Hole Diameter
    0
  • Nominal Pipe Size
    2 in
  • Outside Diameter
    4-1/8 in

Details

  • Color
    White
  • Gasket Type
    Ring
  • Material
    F1 Felt
  • Number Of Bolt Holes
    0
  • Standards Met
    ASME B16.21
  • Temperature Range
    -80° to 200 °F
  • UPC_NO
    193005453220
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)