Motion
BULK-FG-1379
Full Face Neoprene Rubber Flange Gasket for 2-1/2" Pipe - 1/16" Thick - Class 300
Mi Item #11489409
MFR #BULK-FG-1379
Price$5.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Full Face Neoprene Rubber Flange Gasket for 2-1/2" Pipe - 1/16" Thick - Class 300
Mi Item #11489409
MFR #BULK-FG-1379

Mfr description
BULK-FG-1379 FULL FACE NEOPRENE RUBBER F
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.46/each

Specifications

Dimensions

  • Bolt Hole Diameter
    7/8 in
  • Nominal Pipe Size
    2-1/2 in
  • Outside Diameter
    7-1/2 in

Details

  • Color
    Black
  • Gasket Type
    Full Face
  • Material
    Neoprene Rubber
  • Number Of Bolt Holes
    8
  • Standards Met
    ASME B16.21, ASTM D2000 BC 607
  • Temperature Range
    -30° to 250 °F
  • UPC_NO
    193005007959
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)