Motion
BULK-FG-4880
Ring F1 Felt Flange Gasket for 2-1/2" Pipe - 1/8" Thick - Class 150
MI ITEM #11489413
MFR #BULK-FG-4880
List Price$23.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ring F1 Felt Flange Gasket for 2-1/2" Pipe - 1/8" Thick - Class 150
MI ITEM #11489413
MFR #BULK-FG-4880

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$23.71/each for your price

Overview

Mfr description
BULK-FG-4880 RING F1 FELT FLANGE GASKET

Specifications

  • Nominal Pipe Size
    2-1/2 in
  • Outside Diameter
    4-7/8 in
  • Gasket Type
    Ring
  • Material
    F1 Felt
  • Number Of Bolt Holes
    0
  • Bolt Hole Diameter
    0
  • Temperature Range
    -80° to 200 °F
  • Standards Met
    ASME B16.21
  • Color
    White
  • UPC_NO
    193005453329

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought