Motion
BULK-FG-4559
Full Face Firm Neoprene Foam Flange Gasket for 3" Pipe - 1/16" Thick - Class 150
MI ITEM #11489449
MFR #BULK-FG-4559
List Price$11.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Full Face Firm Neoprene Foam Flange Gasket for 3" Pipe - 1/16" Thick - Class 150
MI ITEM #11489449
MFR #BULK-FG-4559

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$11.54/each for your price

Overview

Mfr description
BULK-FG-4559 FULL FACE FIRM NEOPRENE FOA

Specifications

  • Nominal Pipe Size
    3 in
  • Outside Diameter
    7-1/2 in
  • Gasket Type
    Full Face
  • Material
    Neoprene Foam
  • Number Of Bolt Holes
    4
  • Bolt Hole Diameter
    3/4 in
  • Temperature Range
    -70° to 200 °F
  • Standards Met
    ASME B16.21, ASTM D1056 2C5, FMVSS-302
  • Color
    Black
  • UPC_NO
    193005446062

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text