Motion
BULK-FG-5157
Full Face Aramid with Neoprene Binder Flange Gasket for 3" Pipe - 1/8" Thick - Class 150
Mi Item #11489453
MFR #BULK-FG-5157
Price$15.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Full Face Aramid with Neoprene Binder Flange Gasket for 3" Pipe - 1/8" Thick - Class 150
Mi Item #11489453
MFR #BULK-FG-5157

Mfr description
BULK-FG-5157 FULL FACE ARAMID WITH NEOPR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.86/each

Specifications

Dimensions

  • Bolt Hole Diameter
    3/4 in
  • Nominal Pipe Size
    3 in
  • Outside Diameter
    7-1/2 in

Details

  • Color
    Dark Gray
  • Gasket Type
    Full Face
  • Material
    Aramid with Neoprene Binder
  • Number Of Bolt Holes
    4
  • Standards Met
    ASME B16.21
  • Temperature Range
    -100° to 400 °F
  • UPC_NO
    193005447090
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)