Motion
BULK-FG-5363
Full Face Aramid with SBR Binder Flange Gasket for 2-1/2" Pipe - 1/8" Thick - Class 300
MI ITEM #11489456
MFR #BULK-FG-5363
List Price$15.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Full Face Aramid with SBR Binder Flange Gasket for 2-1/2" Pipe - 1/8" Thick - Class 300
MI ITEM #11489456
MFR #BULK-FG-5363

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$15.43/each for your price

Overview

Mfr description
BULK-FG-5363 FULL FACE ARAMID WITH SBR B

Specifications

  • Nominal Pipe Size
    2-1/2 in
  • Outside Diameter
    7-1/2 in
  • Gasket Type
    Full Face
  • Material
    Aramid with SBR Binder
  • Number Of Bolt Holes
    8
  • Bolt Hole Diameter
    7/8 in
  • Temperature Range
    -100° to 400 °F
  • Standards Met
    ASME B16.21
  • Color
    White
  • UPC_NO
    193005447878

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text