Motion
BULK-FG-4605
Full Face Firm Neoprene Foam Flange Gasket for 3" Pipe - 1/8" Thick - Class 150
Mi Item #11489461
MFR #BULK-FG-4605
Price$20.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Full Face Firm Neoprene Foam Flange Gasket for 3" Pipe - 1/8" Thick - Class 150
Mi Item #11489461
MFR #BULK-FG-4605

Mfr description
BULK-FG-4605 FULL FACE FIRM NEOPRENE FOA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.98/each

Specifications

Dimensions

  • Bolt Hole Diameter
    3/4 in
  • Nominal Pipe Size
    3 in
  • Outside Diameter
    7-1/2 in

Details

  • Color
    Black
  • Gasket Type
    Full Face
  • Material
    Neoprene Foam
  • Number Of Bolt Holes
    4
  • Standards Met
    ASME B16.21, ASTM D1056 2C5, FMVSS-302
  • Temperature Range
    -70° to 200 °F
  • UPC_NO
    193005446154
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)