Motion
BULK-FG-5134
Full Face Aramid with Neoprene Binder Flange Gasket for 3" Pipe - 1/16" Thick - Class 300
MI ITEM #11489537
MFR #BULK-FG-5134
Price$10.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Full Face Aramid with Neoprene Binder Flange Gasket for 3" Pipe - 1/16" Thick - Class 300
MI ITEM #11489537
MFR #BULK-FG-5134

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$10.18/each

Specifications

Dimensions

  • Bolt Hole Diameter
    7/8 in
  • Nominal Pipe Size
    3 in
  • Outside Diameter
    8-1/4 in

Details

  • Color
    Dark Gray
  • Gasket Type
    Full Face
  • Material
    Aramid with Neoprene Binder
  • Number Of Bolt Holes
    8
  • Standards Met
    ASME B16.21
  • Temperature Range
    -100° to 400 °F
  • UPC_NO
    193005446987

Overview

Mfr description
BULK-FG-5134 FULL FACE ARAMID WITH NEOPR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought