Motion
BULK-FG-4929
Full Face Aramid with EPDM Binder Flange Gasket for 4" Pipe - 1/16" Thick - Class 150
MI ITEM #11489577
MFR #BULK-FG-4929
List Price$11.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Full Face Aramid with EPDM Binder Flange Gasket for 4" Pipe - 1/16" Thick - Class 150
MI ITEM #11489577
MFR #BULK-FG-4929

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$11.21/each for your price

Overview

Mfr description
BULK-FG-4929 FULL FACE ARAMID WITH EPDM

Specifications

  • Nominal Pipe Size
    4 in
  • Outside Diameter
    9 in
  • Gasket Type
    Full Face
  • Material
    Aramid with EPDM Binder
  • Number Of Bolt Holes
    8
  • Bolt Hole Diameter
    3/4 in
  • Temperature Range
    -100° to 390 °F
  • Standards Met
    ASME B16.21
  • Color
    Dark Gray
  • UPC_NO
    193005446444

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought