Motion
BULK-KPG-36
316 SS Kammprofile Gasket with Graphite Facing for 6" Pipe - 1/8" Thick - Class 300
Mi Item #11489592
MFR #BULK-KPG-36
Price$141.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
316 SS Kammprofile Gasket with Graphite Facing for 6" Pipe - 1/8" Thick - Class 300
Mi Item #11489592
MFR #BULK-KPG-36

Mfr description
BULK-KPG-36 316 SS KAMMPROFILE GASKET WI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$141.15/each

Specifications

Dimensions

  • Bolt Hole Diameter
    0
  • Nominal Pipe Size
    6 in
  • Outside Diameter
    9-7/8 in
  • Sealing Element Outside Diameter
    8-3/8 in
  • Sealing Element Thickness
    0.197 in

Details

  • Color
    Metallic
  • Facing Material
    Graphite
  • Gasket Type
    KammProfile
  • Material
    316 Stainless Steel
  • Number Of Bolt Holes
    0
  • Outer Ring Material
    316 Stainless Steel
  • Standards Met
    ASME B16.20
  • Temperature Range
    -300° to 1100 °F
  • UPC_NO
    193005455736
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)