Motion
BULK-FG-6315
Full Face Aramid with Buna-N Binder Flange Gasket for 5" Pipe - 1/32" Thick - Class 300
Mi Item #11489596
MFR #BULK-FG-6315
Price$27.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Full Face Aramid with Buna-N Binder Flange Gasket for 5" Pipe - 1/32" Thick - Class 300
Mi Item #11489596
MFR #BULK-FG-6315

Mfr description
BULK-FG-6315 FULL FACE ARAMID WITH BUNA-
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27.40/each

Specifications

Dimensions

  • Bolt Hole Diameter
    7/8 in
  • Nominal Pipe Size
    5 in
  • Outside Diameter
    11 in

Details

  • Color
    Blue
  • Gasket Type
    Full Face
  • Material
    Aramid with Buna-N Binder
  • Number Of Bolt Holes
    8
  • Standards Met
    ASME B16.21
  • Temperature Range
    -100° to 400 °F
  • UPC_NO
    193005441951
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)