Motion
BULK-FG-4952
Full Face Aramid with EPDM Binder Flange Gasket for 4" Pipe - 1/16" Thick - Class 300
MI ITEM #11489618
MFR #BULK-FG-4952
Price$14.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Full Face Aramid with EPDM Binder Flange Gasket for 4" Pipe - 1/16" Thick - Class 300
MI ITEM #11489618
MFR #BULK-FG-4952

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$14.19/each

Specifications

Dimensions

  • Bolt Hole Diameter
    7/8 in
  • Nominal Pipe Size
    4 in
  • Outside Diameter
    10 in

Details

  • Color
    Dark Gray
  • Gasket Type
    Full Face
  • Material
    Aramid with EPDM Binder
  • Number Of Bolt Holes
    8
  • Standards Met
    ASME B16.21
  • Temperature Range
    -100° to 390 °F
  • UPC_NO
    193005446550

Overview

Mfr description
BULK-FG-4952 FULL FACE ARAMID WITH EPDM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought