Motion
BULK-FG-5136
Full Face Aramid with Neoprene Binder Flange Gasket for 4" Pipe - 1/16" Thick - Class 300
MI ITEM #11489619
MFR #BULK-FG-5136
List Price$14.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Full Face Aramid with Neoprene Binder Flange Gasket for 4" Pipe - 1/16" Thick - Class 300
MI ITEM #11489619
MFR #BULK-FG-5136

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$14.09/each for your price

Overview

Mfr description
BULK-FG-5136 FULL FACE ARAMID WITH NEOPR

Specifications

  • Nominal Pipe Size
    4 in
  • Outside Diameter
    10 in
  • Gasket Type
    Full Face
  • Material
    Aramid with Neoprene Binder
  • Number Of Bolt Holes
    8
  • Bolt Hole Diameter
    7/8 in
  • Temperature Range
    -100° to 400 °F
  • Standards Met
    ASME B16.21
  • Color
    Dark Gray
  • UPC_NO
    193005446994

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought