Motion
BULK-FG-4691
Ring Firm Neoprene Foam Flange Gasket for 3/4" Pipe - 1/8" Thick - Class 150
MI ITEM #11489633
MFR #BULK-FG-4691
List Price$13.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ring Firm Neoprene Foam Flange Gasket for 3/4" Pipe - 1/8" Thick - Class 150
MI ITEM #11489633
MFR #BULK-FG-4691

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$13.23/each for your price

Overview

Mfr description
BULK-FG-4691 RING FIRM NEOPRENE FOAM FLA

Specifications

  • Nominal Pipe Size
    3/4 in
  • Outside Diameter
    2-1/4 in
  • Gasket Type
    Ring
  • Material
    Neoprene Foam
  • Number Of Bolt Holes
    0
  • Bolt Hole Diameter
    0
  • Temperature Range
    -70° to 200 °F
  • Standards Met
    ASME B16.21, ASTM D1056 2C5, FMVSS-302
  • Color
    Black
  • UPC_NO
    193005453107

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought