Motion
BULK-FG-4697
Ring Firm Neoprene Foam Flange Gasket for 3" Pipe - 1/8" Thick - Class 150
Mi Item #11489643
MFR #BULK-FG-4697
Price$38.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ring Firm Neoprene Foam Flange Gasket for 3" Pipe - 1/8" Thick - Class 150
Mi Item #11489643
MFR #BULK-FG-4697

Mfr description
BULK-FG-4697 RING FIRM NEOPRENE FOAM FLA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$38.71/each

Specifications

Dimensions

  • Bolt Hole Diameter
    0
  • Nominal Pipe Size
    3 in
  • Outside Diameter
    5-3/8 in

Details

  • Color
    Black
  • Gasket Type
    Ring
  • Material
    Neoprene Foam
  • Number Of Bolt Holes
    0
  • Standards Met
    ASME B16.21, ASTM D1056 2C5, FMVSS-302
  • Temperature Range
    -70° to 200 °F
  • UPC_NO
    193005453152
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)