Motion
BULK-FG-1259
Ring Neoprene Rubber Flange Gasket for 3/4" Pipe - 1/8" Thick - Class 150
MI ITEM #11489677
MFR #BULK-FG-1259
Price$2.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ring Neoprene Rubber Flange Gasket for 3/4" Pipe - 1/8" Thick - Class 150
MI ITEM #11489677
MFR #BULK-FG-1259

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2.17/each

Specifications

Dimensions

  • Bolt Hole Diameter
    0
  • Nominal Pipe Size
    3/4 in
  • Outside Diameter
    2-1/4 in

Details

  • Color
    Black
  • Gasket Type
    Ring
  • Material
    Neoprene Rubber
  • Number Of Bolt Holes
    0
  • Standards Met
    ASME B16.21, ASTM D2000 BC 607
  • Temperature Range
    -30° to 250 °F
  • UPC_NO
    193005006624

Overview

Mfr description
BULK-FG-1259 RING NEOPRENE RUBBER FLANGE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought