Motion
BULK-FG-4012
Full Face Fabric Reinforced Neoprene Rubber Flange Gasket for 6" Pipe - 1/16" Thick - Class 150
MI ITEM #11489788
MFR #BULK-FG-4012
List Price$21.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Full Face Fabric Reinforced Neoprene Rubber Flange Gasket for 6" Pipe - 1/16" Thick - Class 150
MI ITEM #11489788
MFR #BULK-FG-4012

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$21.03/each for your price

Overview

Mfr description
BULK-FG-4012 FULL FACE FABRIC REINFORCED

Specifications

  • Nominal Pipe Size
    6 in
  • Outside Diameter
    11 in
  • Gasket Type
    Full Face
  • Material
    Neoprene Rubber
  • Number Of Bolt Holes
    8
  • Bolt Hole Diameter
    7/8 in
  • Temperature Range
    -30° to 250 °F
  • Standards Met
    ASME B16.21, ASTM D2000 BC 607
  • Color
    Black
  • UPC_NO
    193005445201

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought