Motion
BULK-FG-1569
Full Face Silicone Rubber Flange Gasket for 6" Pipe - 1/16" Thick - Class 300
Mi Item #11489813
MFR #BULK-FG-1569
Price$31.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Full Face Silicone Rubber Flange Gasket for 6" Pipe - 1/16" Thick - Class 300
Mi Item #11489813
MFR #BULK-FG-1569

Mfr description
BULK-FG-1569 FULL FACE SILICONE RUBBER F
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$31.66/each

Specifications

Dimensions

  • Bolt Hole Diameter
    7/8 in
  • Nominal Pipe Size
    6 in
  • Outside Diameter
    12-1/2 in

Details

  • Color
    Red
  • Gasket Type
    Full Face
  • Material
    Silicone Rubber
  • Number Of Bolt Holes
    12
  • Standards Met
    ASME B16.21, FDA, ASTM D2000 GE 607, MIL-A-A-59588 Type 2A & 2B
  • Temperature Range
    -80° to 500 °F
  • UPC_NO
    193005010058
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)