Motion
BULK-FG-5369
Full Face Aramid with SBR Binder Flange Gasket for 6" Pipe - 1/8" Thick - Class 300
MI ITEM #11489817
MFR #BULK-FG-5369
Price$58.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Full Face Aramid with SBR Binder Flange Gasket for 6" Pipe - 1/8" Thick - Class 300
MI ITEM #11489817
MFR #BULK-FG-5369

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$58.25/each

Specifications

Dimensions

  • Bolt Hole Diameter
    7/8 in
  • Nominal Pipe Size
    6 in
  • Outside Diameter
    12-1/2 in

Details

  • Color
    White
  • Gasket Type
    Full Face
  • Material
    Aramid with SBR Binder
  • Number Of Bolt Holes
    12
  • Standards Met
    ASME B16.21
  • Temperature Range
    -100° to 400 °F
  • UPC_NO
    193005447908

Overview

Mfr description
BULK-FG-5369 FULL FACE ARAMID WITH SBR B

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought